Beli Mata Gergaji Triplek di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Deskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- TRUSCO Mata Gergaji (Hand Saw Blade)atribut:
- Material: Blade : Carbon Steel for Cutlery
- BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedDeskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- TRUSCO Carbide Tip Saw Blade for Aluminium (Mata Gergaji Bundar)Deskripsi:-A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
- TRUSCO Cut SawDeskripsi:Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwoodatribut:
- Blade Length (mm): 270
- Length (mm): 610
- Material: Blade / Knife For Carbon Steel, Handle / Rattan
- Weight (g): 183
- Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
- TRUSCO Mata Gergaji Coping Saw (Coping Saw Blade)atribut:
- Application: Cutting of Iron (Less Than 400 HV), Wood, and Plastic Material.
- Blade Length (mm): 160
- Weight (g): 3
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Kennedy Mata Gergaji JigsawDeskripsi:HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.atribut:
- Shank type: T-shank
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- TRUSCO Cut SawDeskripsi:-An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.atribut:
- Blade Materials: Carbon Steel for Cutting Tools
Daftar Harga Mata Gergaji Triplek Terbaru October 2026
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp63.900 |
| BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw) | Rp109.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp269.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp59.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp69.900 |
| TRUSCO Mata Gergaji (Hand Saw Blade) | Rp36.900 |
| RYU Circular Saw Blade (Mata Gergaji Bundar) | Rp18.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Wood Speed | Rp159.900 |
| BITEC Mata Gergaji Bundar Standar untuk Kayu | Rp51.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/2bP101003083-8.jpg)



/P102187968-1.jpg)
/P102173961-1.jpg)


/P103024716-5.jpg)

/P101001463-1.jpg)
/P101518299-1.jpg)


/2hP101003089-2.jpg)
/5uP102174210-4.jpg)
/P101518329-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)